
Shearbolt Wire Connector, 500 to 1000 MCM
Item #: 562211
Cat #: QCI-500-1000
UPC: 051128585412
Documents & Guides
Shearbolt Wire Connector, 35 kV, Conductor Range: 500 MCM - 1000 MCM, O.D.: 2.05".
Sign In or Register to view pricing and more.
Overview
Shearbolt Wire Connector, 35 kV, Conductor Range: 500 MCM - 1000 MCM, O.D.: 2.05".
3M™ QCI Shearbolt Splice Connector is ideal for connecting aluminum, copper and aluminum to copper conductors. Its aluminum construction offers high conductivity and an electro-tin-plated finish resists corrosion. Tapered ends enable smooth splice body transition from the connector to the cable. For applications up to 69 kV and withstands temperatures of 221 degrees F (105 degrees C).
Also known as: 051128585412, QCI-500-1000
Specifications
Volts AC: | 35kV |
Allowable Gauge Range: | 500 - 1000 |
Volts AC: | 35kV |
Allowable Gauge Range: | 500 - 1000 |
Customer Reviews
No reviews for this product
(0)