Heat Shrink, Heavy-Wall, 600 - 1250 MCM, 48", Black

Item #: 403891

Cat #: ITCSN-3000-48-BLACK-20-PCS

UPC: 054007089803

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 600 MCM - 1250 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 1.00" - 3.00", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 600 MCM - 1250 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 1.00" - 3.00", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007089803, ITCSN-3000-48-BLACK-20-PCS

Specifications

Material: Polyolefin
Volts AC: 1000
Color: Black
Length: 48 in
Allowable Gauge Range: 600 - 1000
Material: Polyolefin
Color: Black
Allowable Gauge Range: 600 - 1000
Volts AC: 1000
Length: 48 in

Customer Reviews

No reviews for this product
(0)