Compression Lug, 2-Hole, 500 MCM, 1/2" Stud, Aluminum

Item #: 81165

Cat #: YA34A3

UPC: 781810756300

Documents & Guides
Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 500 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Pink, No Inspection Window
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 500 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Pink, No Inspection Window
Type YA-A terminals in 2- and 4-hole designs inhibit connector rotation and increase area contact. These aluminum terminals have the same design features and benefits as the 1-hole YA-A with an added stud hole for a more secure termination to various types of equipment pads. They are dual-rated for use on both aluminum and copper conductors.
Also known as: 781810756300, YA34A3

Specifications

Color: Pink
Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 500
Stud Size: 1/2 in
Color: Pink
Material: Aluminum
Allowable Gauge Range: 500
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)