
Compression Lug, Aluminum, 2 Hole 1/2", 300 MCM
Item #: 541490
Cat #: YA30A3
UPC: 781810755402
Documents & Guides
Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 300 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Blue, No Inspection Window
Sign In or Register to view pricing and more.
Overview
Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 300 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Blue, No Inspection Window
Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.
Also known as: 781810755402, YA30A3
Specifications
Color: | Blue |
Volts AC: | 600 |
Mounting: | 2-Hole |
Material: | Aluminum |
Allowable Gauge Range: | 300 |
Stud Size: | 1/2 in |
Color: | Blue |
Mounting: | 2-Hole |
Allowable Gauge Range: | 300 |
Volts AC: | 600 |
Material: | Aluminum |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)