Miniature Electronic Transformer, 75 Watt, 12 Volt AC

Item #: 540906

Cat #: LET-75

UPC: 633999122943

Documents & Guides
Miniature Electronic Transformer, 75 Watt, 12 Volt AC
Sign In or Register to view pricing and more.

Elco Lighting
MR120 Halogen Lamp, 120V 50 Watt MR-16
Item #: 269032
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Elco Lighting
ETR50 Electronic Transformer, 120V-12V
Item #: 522570
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Miniature Electronic Transformer, 75 Watt, 12 Volt AC
12V 75VA Miniature Ballast, UL recognized
Also known as: 633999122943, LET-75

Specifications

Volts AC: 12
Wattage: 75
Poles: 1
Volts AC: 12
Poles: 1
Wattage: 75

Customer Reviews

No reviews for this product
(0)