
Electronic Transformer, 120V-12V
Item #: 522570
Cat #: ETR50
UPC: 633999105236
Documents & Guides
ELCO ETR50, Electronic Transformer, 120V-12V, 50VA/120V/60HZ
Sign In or Register to view pricing and more.
Overview
ELCO ETR50, Electronic Transformer, 120V-12V, 50VA/120V/60HZ
UL recognized
Also known as: 633999105236, ETR50
Specifications
Volt Amps: | 50 |
Volts AC: | 120 |
Secondary Voltage: | 12 |
Volt Amps: | 50 |
Secondary Voltage: | 12 |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)