Halogen Lamp, 120V 50 Watt MR-16

Item #: 269032

Cat #: MR120

UPC: 633999506101

Documents & Guides
ELCO MR120 Halogen Lamp, 120V 50 Watt MR-16
Sign In or Register to view pricing and more.

No associated products found.

Overview

ELCO MR120 Halogen Lamp, 120V 50 Watt MR-16
Also known as: 633999506101, MR120

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Wattage: 7
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Shape: MR16 (Mini Reflector)
Wattage: 7
Volts AC: 120
Light Technology: Halogen
Color Temperature: 3000 (Warm White)
Lumens: 500
Color Rendering Index (CRI): 80
Base: 2-Pin Twist Lock (GU10)

Customer Reviews

No reviews for this product
(0)