
Compression Lug, 1-Hole, Aluminum, 4 AWG, 1/4" Stud Size
Item #: 535667
Cat #: YA4CA1
UPC: 781810751855
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 4 AWG, 1/4 Inch Bolt Hole, 600 Volt to 35kV, Coded Green , No Inspection Window
Sign In or Register to view pricing and more.
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 4 AWG, 1/4 Inch Bolt Hole, 600 Volt to 35kV, Coded Green , No Inspection Window
Also known as: 781810751855, YA4CA1
Specifications
Color: | Green |
Mounting: | 1-Hole |
Allowable Gauge Range: | 4 |
Stud Size: | 1/4 in |
Color: | Green |
Allowable Gauge Range: | 4 |
Mounting: | 1-Hole |
Stud Size: | 1/4 in |
Customer Reviews
No reviews for this product
(0)