LED Linear, 33 Watt, 3500 Lumen, 5000K, 100-277V

Item #: 798846

Cat #: LPD3C4D2PDR

UPC: 056020934320

Documents & Guides
SafeSite Linear - Gen II, 3500 Lumen, 33 Watt, 100-277 Volt, 5000K, Clear Polycarbonate Lens, Drilling Rig Accessory Kit [CID2]
Sign In or Register to view pricing and more.

No associated products found.

Overview

SafeSite Linear - Gen II, 3500 Lumen, 33 Watt, 100-277 Volt, 5000K, Clear Polycarbonate Lens, Drilling Rig Accessory Kit [CID2]
Also known as: 056020934320, LPD3C4D2PDR

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3500
Wattage: 33
Length: 4 ft
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 33
Type: Linear Fixture
Volts AC Range: 120 - 277
Lumens: 3500
Length: 4 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)