Single-Pole Switch, 20A, 120-277V, White, Heavy Duty

Item #: 53056

Cat #: HBL1221W

UPC: 783585431581

Documents & Guides
Single-Pole Switch, 20A, 120-277V, White, Heavy Duty Industrial Grade, Back & Side Wired
Sign In or Register to view pricing and more.
Pass & Seymour
PS20AC1-W 20A 120/277VAC B+S WIRE SP SW W
Item #: 54982
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Bryant
4901W Sp Tog, Ind Grd, 20a 120/277v, Wh
Item #: 597344
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Single-Pole Switch, 20A, 120-277V, White, Heavy Duty Industrial Grade, Back & Side Wired
Also known as: 783585431581, HBL1221W

Specifications

Type: Toggle Switch, Grounding, Single Pole, Heavy Duty
Material: Thermoset
Volts AC: 120, 277
Amps: 20
Poles: 1
Color: White
Type: Toggle Switch, Grounding, Single Pole, Heavy Duty
Volts AC: 120, 277
Poles: 1
Material: Thermoset
Amps: 20
Color: White

Customer Reviews

No reviews for this product
(0)