Transformer, Control Circuit, 500VA, 220 x 440 - 110VAC

Item #: 68860

Cat #: 1497-G-BASX-3-N

UPC: 611320501131

Documents & Guides
Transformer, Control Circuit, 500 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, 2-Pole Primary, 1-Pole Secondary Top Mounted, Fuse Blocks
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Control Circuit, 500 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, 2-Pole Primary, 1-Pole Secondary Top Mounted, Fuse Blocks
Bulletin 1497 Global Control Transformers offer single, dual and multi-tap primary voltages. These versatile multi-tap transformers allow reduced control power from a variety of voltage sources to meet a wide array of applications.
Also known as: 611320501131, 1497-G-BASX-3-N

Specifications

Phase: 1
Volt Amps: 500
Primary Voltage: 240/480, 220/440
Secondary Voltage: 110/120
Phase: 1
Primary Voltage: 240/480, 220/440
Volt Amps: 500
Secondary Voltage: 110/120

Customer Reviews

No reviews for this product
(0)