Protected Metal Halide, Open Rating, ED37, 400W, Clear

Item #: 200390

Cat #: MP400/BU-6-PK

UPC: 046677133320

Documents & Guides
Metal Halide, Protected "O" Rated Lamp, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw Exclusionary (E39), Lumens: 38,000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/O *Philips Part # 13332-2*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Metal Halide, Protected "O" Rated Lamp, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw Exclusionary (E39), Lumens: 38,000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/O *Philips Part # 13332-2*
An efficient, protected "O" rated lighting solution that is suitable for open-rated fixtures. Ideal for both indoor and outdoor applications.
Also known as: 046677133320, MP400/BU-6-PK

Specifications

Shape: ED37 (Elliptical Dimple)
Color: Clear
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 4000 (Cool White)
Lumens: 38000
Wattage: 400
Color Rendering Index (CRI): 65
ANSI Code: M59/O
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Shape: ED37 (Elliptical Dimple)
Volts AC: 480, 120, 277, 240, 208
Lumens: 38000
Color Rendering Index (CRI): 65
Light Technology: HID
Color: Clear
Color Temperature: 4000 (Cool White)
Wattage: 400
ANSI Code: M59/O
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)