Terminal Block, Group Marker Card, Adjustable, 43.5mm-59.5mm, 10mm

Item #: 273927

Cat #: 02490119

UPC: 017332188375

Documents & Guides
Terminal Block, Group Marker Card, Adjustable, 43.5 mm - 59.5 mm, 10 mm Width, #249-119
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Group Marker Card, Adjustable, 43.5 mm - 59.5 mm, 10 mm Width, #249-119
Also known as: 017332188375, 02490119

Specifications

Type: Terminal Block, Group Marking Card
Width: 10 mm
Color: White
Height: 59.500 mm
Depth: 43.500 mm
Type: Terminal Block, Group Marking Card
Color: White
Depth: 43.500 mm
Width: 10 mm
Height: 59.500 mm

Customer Reviews

No reviews for this product
(0)