
Enclosure, NEMA 12/13, Hinge Cover, 36 x 30 x 10", Steel/Gray
Item #: 52767
Cat #: A363010LP
UPC: 783510284404
Documents & Guides
Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 36 x 30 x 10 Inch, Steel With Gray Powder Coat Finish
Sign In or Register to view pricing and more.
Overview
Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 36 x 30 x 10 Inch, Steel With Gray Powder Coat Finish
nVent Hoffman's Type LP continuous hinge enclosures are used for applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510284404, A363010LP
Specifications
Width: | 30 in |
Depth: | 10 in |
Color: | Gray |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Material: | Steel |
Mounting: | Wall |
Height: | 36 in |
Special Program: | Hoffman On Demand |
Finish: | Powder Coated |
Knockouts: | No |
Width: | 30 in |
Color: | Gray |
Material: | Steel |
Height: | 36 in |
Finish: | Powder Coated |
Depth: | 10 in |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Mounting: | Wall |
Special Program: | Hoffman On Demand |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)