This product has been discontinued.

Hospital Grade GFCI Duplex Receptacle, 20A, 125V, Gray, Slimline
Item #: 542195
Cat #: N7899-HGG
UPC: 078477601860
Documents & Guides
Hospital Grade GFCI Duplex Receptacle, 20A, 125V, Gray, SlimlineHospital Grade GFCI Duplex Receptacle, 20 Amp, 125 Volt, NEMA 5-20R, Gray, Slimline
Sign In or Register to view pricing and more.
No associated products found.
Overview
Hospital Grade GFCI Duplex Receptacle, 20A, 125V, Gray, SlimlineHospital Grade GFCI Duplex Receptacle, 20 Amp, 125 Volt, NEMA 5-20R, Gray, Slimline
Also known as: 078477601860, N7899-HGG
Specifications
Volts AC: | 120 |
Color: | Gray |
Type: | GFCI Receptacle, Hospital Grade, Duplex |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Type: | GFCI Receptacle, Hospital Grade, Duplex |
NEMA Configuration: | 5-20R |
Color: | Gray |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)