Conical Anchor Kit, #12 x 1-1/2" Sheet Metal Screws, Phillips/Slotted, Red Anchors

Item #: 524248

Cat #: K14C

UPC: 781002296157

Documents & Guides
Conical Anchor Kit, #12 x 1-1/2 Inch Sheet Metal Screws, Phillips/Slotted, Red Anchors, 50 Screws, 50 Anchors
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Conical Anchor Kit, #12 x 1-1/2 Inch Sheet Metal Screws, Phillips/Slotted, Red Anchors, 50 Screws, 50 Anchors
The K14C Kit is suitable for use in solid and hollow wall, concrete, block, or brick applications. When used in hollow walls, such as drywall or plywood, the wings will splay out to provide a more secure installation and higher pull-out load. The anchor has a lip to prevent falling into deep holes or hollow walls. For hard wall applications, use the size of the anchor to determine hole size for installation. For drywall or soft applications it is recommended to use the smallest hole that will enable a tight fit of the anchor. These anchors are not recommended for use in overhead applications or where holding values are critical.
Also known as: 781002296157, K14C

Specifications

Color: Red
Length: 1 1/2 in
Drive: Phillips, Slotted
Screw Head: Pan
Diameter: 5/16 in
Size: # 12
Material: Polyethelyne
Color: Red
Drive: Phillips, Slotted
Diameter: 5/16 in
Material: Polyethelyne
Length: 1 1/2 in
Screw Head: Pan
Size: # 12

Customer Reviews

No reviews for this product
(0)