All Threaded Rod, Zinc-Plated, 3/8" x 6'

Item #: 41452

Cat #: 038X72

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
All Threaded Rod, Zinc-Plated, 3/8-16 Thread x 6 Foot Length

Overview

All Threaded Rod, Zinc-Plated, 3/8-16 Thread x 6 Foot Length
A threaded rod, also known as a stud, is a relatively long rod that is threaded on both ends; the thread may extend along the complete length of the rod.[1] They are designed to be used in tension.[2] Threaded rod in bar stock form is often called all-thread.
Also known as: 038X72

Specifications

Diameter: 3/8 in
Material: Steel
Length: 6 ft
Finish: Plain
Diameter: 3/8 in
Length: 6 ft
Material: Steel
Finish: Plain

Customer Reviews

No reviews for this product
(0)