
2 AWG THHN/THWN-2 Stranded Copper, Green, Cut to Length
Item #: 682570
Cat #: THHN2STRGRN-CUT
UPC:
Documents & Guides
2 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, Cut to Length
Sign In or Register to view pricing and more.
Wiremold
G20GB512 Plugmold Outlet Strip, Steel, Gray, 5 Outlets, 12" Centers, 5' Long
Item #: 163000
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
2 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN2STRGRN-CUT
Specifications
Color: | Green |
Jacket: | PVC |
Material: | Copper |
Length: | Cut to Length |
Gauge: | 2 AWG |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Color: | Green |
Material: | Copper |
Gauge: | 2 AWG |
Conductors: | 1 |
Jacket: | PVC |
Length: | Cut to Length |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)