This product may not be available in all locations.

I/O Module, Micro800, 8 Point Discrete, Input, 120VAC, 12.5mA
Item #: 522956
Cat #: 2085-IA8
UPC: 885630082349
Documents & Guides
I/O Module, Micro800, 8 Point Discrete, Input, 120 Volt AC, 12.5 mA
Sign In or Register to view pricing and more.
Overview
I/O Module, Micro800, 8 Point Discrete, Input, 120 Volt AC, 12.5 mA
Also known as: 885630082349, 2085-IA8
Specifications
Mounting: | Panel |
Volts AC: | 120 |
Type: | I/O Module |
Amps: | 0.0125 |
Mounting: | Panel |
Type: | I/O Module |
Volts AC: | 120 |
Amps: | 0.0125 |
Customer Reviews
No reviews for this product
(0)