Label Refill Cartridge, 0.75" x 21'

Item #: 226735

Cat #: M21-750-595-WT

UPC: 662820966517

Sign In or Register to view pricing and more.
Documents & Guides
Refill Cartridge, Indoor/Outdoor Vinyl, Dimensions: 0.75" X 21', Color: Black on White, Compatible With: Brady BMP 21, ID PAL, LABPAL Printers

Overview

Refill Cartridge, Indoor/Outdoor Vinyl, Dimensions: 0.75" X 21', Color: Black on White, Compatible With: Brady BMP 21, ID PAL, LABPAL Printers
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Also known as: 662820966517, M21-750-595-WT

Specifications

Width: 3/4 in
Length: 21 ft
Material: Vinyl
Color: White
Width: 3/4 in
Material: Vinyl
Length: 21 ft
Color: White

Customer Reviews

No reviews for this product
(0)