Breaker Bolt On, 20A, 1P, 120/240V, Type QBHAF, 22 kAIC, Arc Fault

Item #: 449954

Cat #: QBHCAF1020

UPC: 786685244938

Documents & Guides
20 Amp, 1-Pole, Miniature Industrial Arc Fault Circuit Breaker, Type QBHAF, Quicklag, Bolt-On, 22 kAIC, 120/240VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 1-Pole, Miniature Industrial Arc Fault Circuit Breaker, Type QBHAF, Quicklag, Bolt-On, 22 kAIC, 120/240VAC.
Also known as: 786685244938, QBHCAF1020

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 22 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)