![Fluorescent Work Light Fluorescent Work Light](https://rexel-cdn.com/products/image.jpg?i=0ED81326-FE52-41CF-8A05-C88B38ABA965&f=420)
Fluorescent Work Light
Item #: 518697
Cat #: DC020
UPC: 885911056830
Documents & Guides
Work Light, Corded/Cordless, Bulb Type: Fluorescent, Body Color: Black & Yellow, Light Color: White, Light Output: 2700 Lumens, Run Time: 1 Hour, Power Requirements: 12-18V Battery or 120V AC, Includes: Bare Tool
Sign In or Register to view pricing and more.
Multiple
PS-500-EH-10-PG Shallow Strut, Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Item #: 69130
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Work Light, Corded/Cordless, Bulb Type: Fluorescent, Body Color: Black & Yellow, Light Color: White, Light Output: 2700 Lumens, Run Time: 1 Hour, Power Requirements: 12-18V Battery or 120V AC, Includes: Bare Tool
The DEWALT® DC020 – cordless/corded 38 W fluorescent work light runs on 12-18V nicad/NiMH/Li-ion DEWALT batteries or AC power. This work light provides area lighting without the extreme heat of halogen. The power outlets offer more versatility for jobsite power. Its spring loaded battery hold down keeps batteries in place when transporting. The compact design provides quick and easy fold-up, transport and storage.
Also known as: 885911056830, DC020
Specifications
Volts DC: | 18 |
Lumens: | 2700 |
Volts DC: | 18 |
Lumens: | 2700 |
Customer Reviews
No reviews for this product
(0)