Fluorescent Work Light

Item #: 518697

Cat #: DC020

UPC: 885911056830

Sign In or Register to view pricing and more.
Documents & Guides
Work Light, Corded/Cordless, Bulb Type: Fluorescent, Body Color: Black & Yellow, Light Color: White, Light Output: 2700 Lumens, Run Time: 1 Hour, Power Requirements: 12-18V Battery or 120V AC, Includes: Bare Tool

Overview

Work Light, Corded/Cordless, Bulb Type: Fluorescent, Body Color: Black & Yellow, Light Color: White, Light Output: 2700 Lumens, Run Time: 1 Hour, Power Requirements: 12-18V Battery or 120V AC, Includes: Bare Tool
The DEWALT® DC020 – cordless/corded 38 W fluorescent work light runs on 12-18V nicad/NiMH/Li-ion DEWALT batteries or AC power. This work light provides area lighting without the extreme heat of halogen. The power outlets offer more versatility for jobsite power. Its spring loaded battery hold down keeps batteries in place when transporting. The compact design provides quick and easy fold-up, transport and storage.
Also known as: 885911056830, DC020

Specifications

Volts DC: 18
Lumens: 2700
Volts DC: 18
Lumens: 2700

Customer Reviews

No reviews for this product
(0)