
Electrician's Hole Saw Kit, 10-Piece, 7/8" - 2-1/2"
Item #: 88859
Cat #: 30800600L
UPC: 082472308006
Documents & Guides
Electricians Hole Saw Kit, Arbor Size: 2l, 5l Snap-Back, Material: Bi-Metal, Includes: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" Sizes
Sign In or Register to view pricing and more.
No associated products found.
Overview
Electricians Hole Saw Kit, Arbor Size: 2l, 5l Snap-Back, Material: Bi-Metal, Includes: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" Sizes
IMPROVED METAL CUTTING PERFORMANCE Increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease FAST, EFFICIENT CUTTING IN WOOD Larger, sharper teeth remove more wood for fast cutting EASY PLUG REMOVAL Speed Slot staircase design for fast, easy plug ejection *vs. Prior LENOX Generation
Also known as: 082472308006, 30800600L
Specifications
Diameter: | 1 1/8 in, 1 3/4 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in |
Diameter: | 1 1/8 in, 1 3/4 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in |
Customer Reviews
No reviews for this product
(0)