Conduit Locknut, 4" Diameter, Steel/Zinc

Item #: 50562

Cat #: L-1000

UPC: 687855170005

Documents & Guides
Conduit Locknut, 4 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.
Lambro
235 Vent Adapter, 3"-4"
Item #: 129202
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Lambro
224W Ducting, Wall Vent, 4"
Item #: 130659
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Conduit Locknut, 4 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Neer standard conduit locknuts are used for securing conduit or connectors with tapered or straight thread to a knockout or unthreaded slip hole.
Also known as: 687855170005, L-1000

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)