Aluminum Enclosure Back Panel

Item #: 505101

Cat #: PLA120

UPC: 085339993810

Documents & Guides
Aluminum Enclosure Back Panel For Use With 12" X 10" Enclosures
Sign In or Register to view pricing and more.

Overview

Aluminum Enclosure Back Panel For Use With 12" X 10" Enclosures
Enclosure Back Panel Accessory For Mounting Electrical/Electronic Devices Securely Down Inside
Also known as: 085339993810, PLA120

Specifications

Width: 0.100 in
Height: 10.750 in
Depth: 8.880 in
Material: Aluminum
Width: 0.100 in
Depth: 8.880 in
Height: 10.750 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)