
CABLE CUTTER FOR UPTO 750KMCIL
Item #: 498588
Cat #: CSR750
UPC: 786210868110
Documents & Guides
Cable Cutter for Up to 750 kcmil Copper or Aluminum
Sign In or Register to view pricing and more.
Overview
Cable Cutter for Up to 750 kcmil Copper or Aluminum
Also known as: 786210868110, CSR750
Specifications
Type: | Wire Cutter, Manual |
Color: | Orange |
Material: | Steel |
Type: | Wire Cutter, Manual |
Material: | Steel |
Color: | Orange |
Customer Reviews
No reviews for this product
(0)