CURVED LID J-BOX NMT ASSY 12X12X4IN

Item #: 29031

Cat #: E1212C24

UPC: 034481141020

Curved lid J-Box non-metallic assembly, 12 Inch x 12 Inch x 4 Inch.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Curved lid J-Box non-metallic assembly, 12 Inch x 12 Inch x 4 Inch.
Circuit Safe NEMA Enclosures are the flagship product of the Carlon® Enclosure offering. Molded in tough, durable polycarbonate resin, these enclosures lead the market in terms of design, durability, aesthetics and economy of use.
Also known as: 034481141020, E1212C24

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Gray
Material: Steel
Depth: 4 in
Width: 12 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Material: Steel
Height: 12 in
Mounting: Surface
Color: Gray

Customer Reviews

No reviews for this product
(0)