Search results

21,357 Found
Thomas & Betts

Liquidtight Connector, 1/2", Straight, Non-Metallic

Item #: 61976
CAT #: LT43D-NEW
UPC: 034481087878
Company wide:
0 in stock
Thomas & Betts

Liquidtight Flexible Conduit, Non-Metallic, 3/4", Gray, 1000' Reel

Item #: 44109
CAT #: 15007-001
UPC: 034481233145
Company wide:
0 in stock
Thomas & Betts

Liquidtight Connector, 3/4", Straight, Non-Metallic

Item #: 61966
CAT #: LT43E-NEW
UPC: 034481087885
Company wide:
0 in stock
Thomas & Betts

Cable Tie, Standard, 13.4" Long, UV Nylon, Black, Package of 50 Each

Item #: 19669
CAT #: TY527MX
UPC: 786210805122
Company wide:
0 in stock
Thomas & Betts

Liquidtight Flexible Conduit, Non-Metallic, 1/2", Gray, 1000'

Item #: 47451
CAT #: 15005-001
UPC: 034481233046
Company wide:
0 in stock
Thomas & Betts

1/2" Blue ENT, 1500' Reel

Item #: 25004
CAT #: 12005AK-001
UPC: 034481231707
Company wide:
0 in stock
Thomas & Betts

Liquidtight Connector, Straight, 1/2", Insulated, Steel

Item #: 7825
CAT #: 5332
UPC: 786210053325
Company wide:
0 in stock
Thomas & Betts

Liquidtight Connector, Straight, 1/2", Steel

Item #: 8733
CAT #: 5232
UPC: 786210052328
Company wide:
0 in stock
Thomas & Betts

Liquidtight Connector, Straight, 3/4", Insulated, Steel

Item #: 7801
CAT #: 5333
UPC: 786210053332
Company wide:
0 in stock
Thomas & Betts

Cable Tie, Standard, 7.31" Long, UV Nylon, Black, 100/Pack

Item #: 19710
CAT #: TY525MX
UPC: 786210805108
Company wide:
0 in stock
Thomas & Betts

Liquidtight Flexible Conduit, Non-Metallic, 1/2", Gray, 100' Coil

Item #: 47428
CAT #: 15005-100
UPC: 034481233053
Company wide:
0 in stock
Thomas & Betts

Liquidtight Connector, 90°, 1/2", Non-Metallic

Item #: 61950
CAT #: LT20D-NEW
UPC: 034481087892
Company wide:
0 in stock
Thomas & Betts

Liquidtight Connector, Straight, 3/4", Steel

Item #: 8676
CAT #: 5233
UPC: 786210052335
Company wide:
0 in stock
Thomas & Betts

Cable Tie, Standard, 14.2" Long, UV Nylon, Black, 100/Pack

Item #: 19619
CAT #: TY528MX
UPC: 786210805146
Company wide:
0 in stock
Thomas & Betts

Liquidtight Flexible Conduit, Non-Metallic, 1", Gray, 500' Reel

Item #: 44048
CAT #: 15008-500
UPC: 034481233305
Company wide:
0 in stock
Thomas & Betts

Liquidtight Connector, Straight, 1", Steel

Item #: 8649
CAT #: 5234-TB
UPC: 786210052342
Company wide:
0 in stock
Thomas & Betts

Liquidtight Connector, 1/2", Straight, Non-Metallic

Liquidtight Connector, Straight, 1/2 Inch Diameter, Two-Piece Type, PVC With Nitrile O-Ring, Gray, For Use With Carflex conduit and Carflex X-Flex Conduit
Item #: 61976
CAT #: LT43D-NEW
UPC: 034481087878
Company wide:
0 in stock
Thomas & Betts

Liquidtight Flexible Conduit, Non-Metallic, 3/4", Gray, 1000' Reel

CARFLEX, 3/4 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Gray, 1000 Foot Reel.
Item #: 44109
CAT #: 15007-001
UPC: 034481233145
Company wide:
0 in stock
Thomas & Betts

Liquidtight Connector, 3/4", Straight, Non-Metallic

Liquidtight Connector, Straight, 3/4 Inch Diameter, Two-Piece Type, PVC With Nitrile O-Ring, Gray, For Use With Carflex conduit and Carflex X-Flex Conduit
Item #: 61966
CAT #: LT43E-NEW
UPC: 034481087885
Company wide:
0 in stock
Thomas & Betts

Cable Tie, Standard, 13.4" Long, UV Nylon, Black, Package of 50 Each

Standard Cable Tie, Non-Releasable, Weather Resistant, UV Nylon, Length: 13.4 Inch, Width: 0.270 Inch, Color: Black, Order of 50 Each = 1 Bag of 50 Cable Ties
Item #: 19669
CAT #: TY527MX
UPC: 786210805122
Company wide:
0 in stock
Thomas & Betts

Liquidtight Flexible Conduit, Non-Metallic, 1/2", Gray, 1000'

CARFLEX, 1/2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Gray, 1000 Foot Reel
Item #: 47451
CAT #: 15005-001
UPC: 034481233046
Company wide:
0 in stock
Thomas & Betts

1/2" Blue ENT, 1500' Reel

1/2 Inch Blue Electrical Non-Metallic Tubing (ENT), 1500 Foot Reel
Item #: 25004
CAT #: 12005AK-001
UPC: 034481231707
Company wide:
0 in stock
Thomas & Betts

Liquidtight Connector, Straight, 1/2", Insulated, Steel

Liquidtight Connector, 1/2 inch, Insulated, Material: Steel
Item #: 7825
CAT #: 5332
UPC: 786210053325
Company wide:
0 in stock
Thomas & Betts

Liquidtight Connector, Straight, 1/2", Steel

Liquidtight Connector, Straight, 1/2 Inch, Steel, Non-Insulated, For Use With Metallic Liquidtight Conduit
Item #: 8733
CAT #: 5232
UPC: 786210052328
Company wide:
0 in stock
Thomas & Betts

Liquidtight Connector, Straight, 3/4", Insulated, Steel

Liquidtight Connector, Straight, 3/4 Inch, Steel, Insulated, For Use With Liquidtight Flexible Metal Conduit
Item #: 7801
CAT #: 5333
UPC: 786210053332
Company wide:
0 in stock
Thomas & Betts

Cable Tie, Standard, 7.31" Long, UV Nylon, Black, 100/Pack

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 7" (177.8 mm). Width: 0.185" (4.699 mm). Color: Black. Package Quantity: 100.
Item #: 19710
CAT #: TY525MX
UPC: 786210805108
Company wide:
0 in stock
Thomas & Betts

Liquidtight Flexible Conduit, Non-Metallic, 1/2", Gray, 100' Coil

CARFLEX, 1/2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Gray, 100 Foot Coil.
Item #: 47428
CAT #: 15005-100
UPC: 034481233053
Company wide:
0 in stock
Thomas & Betts

Liquidtight Connector, 90°, 1/2", Non-Metallic

Non-Metallic Liquidtight Connector - Carflex, 90°, 1/2 inch, Non-Metallic, Gasketed, Use with Carflex & Carflex X-Flex
Item #: 61950
CAT #: LT20D-NEW
UPC: 034481087892
Company wide:
0 in stock
Thomas & Betts

Liquidtight Connector, Straight, 3/4", Steel

Liquidtight Connector, Straight, 3/4 Inch, Steel, Non-Insulated, For Use With Metallic Liquidtight Conduit
Item #: 8676
CAT #: 5233
UPC: 786210052335
Company wide:
0 in stock
Thomas & Betts

Cable Tie, Standard, 14.2" Long, UV Nylon, Black, 100/Pack

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 14" (355.6 mm). Width: 0.187" (4.75 mm). Color: Black. Package Quantity: 100.
Item #: 19619
CAT #: TY528MX
UPC: 786210805146
Company wide:
0 in stock
Thomas & Betts

Liquidtight Flexible Conduit, Non-Metallic, 1", Gray, 500' Reel

CARFLEX, 1 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 500 Foot Reel.
Item #: 44048
CAT #: 15008-500
UPC: 034481233305
Company wide:
0 in stock
Thomas & Betts

Liquidtight Connector, Straight, 1", Steel

Liquidtight Connector, Straight, 1 Inch, Steel, Non-Insulated, For Use With Metallic Liquidtight Conduit
Item #: 8649
CAT #: 5234-TB
UPC: 786210052342
Company wide:
0 in stock
Page 1 of 99+
Over 21,357 Items found