
Enclosure, NEMA 12, Two Door, Hinge Cover, 36 x 60 x 12", Steel/Gray
Item #: 4866
Cat #: A366012WFLP
UPC: 783510271800
Documents & Guides
Enclosure, NEMA 12, Two Door With Handle, Continuous Hinge Cover, 36 x 60 x 12 Inch, Steel With Gray Powder Coat
Sign In or Register to view pricing and more.
Overview
Enclosure, NEMA 12, Two Door With Handle, Continuous Hinge Cover, 36 x 60 x 12 Inch, Steel With Gray Powder Coat
Ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.
Also known as: 783510271800, A366012WFLP
Specifications
Width: | 60 in |
Mounting: | Surface |
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Steel |
Depth: | 12 in |
Height: | 36 in |
Width: | 60 in |
IP/NEMA Rating: | IP55, NEMA 12 |
Depth: | 12 in |
Mounting: | Surface |
Material: | Steel |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)