8' Vapor Tight LED Fixture, 35/40/50K

Item #: 1944979

Cat #: CSVT-L96-ALO4-MVOLT-SWW3-80CRI

UPC: 194995069446

Documents & Guides
8' MVOLT Switchable Vapor Tight LED Strip Light, 55.3 - 87.9 Watts, 120-277 Volt, Selectable Lumen Range: 6,380 - 10,549, Color Temperature: 3500K/4000K/5000K, CRI: 80
Sign In or Register to view pricing and more.

Overview

8' MVOLT Switchable Vapor Tight LED Strip Light, 55.3 - 87.9 Watts, 120-277 Volt, Selectable Lumen Range: 6,380 - 10,549, Color Temperature: 3500K/4000K/5000K, CRI: 80
These fully-gasketed, wet-location, and code-compliant vapor tights are DLC® listed and IP65 and IP66 rated. They can be surface mounted on the ceiling or wall and are designed for continuous row mounting. The CSVT vapor tights are ideal for outdoor venues, canopies and locker rooms.
Also known as: 194995069446, CSVT-L96-ALO4-MVOLT-SWW3-80CRI

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 8 ft, 96 in
Lumens: Selectable, 6380, 10549
Wattage: 55.3, 87.9
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: Selectable, 6380, 10549
Length: 8 ft, 96 in
Wattage: 55.3, 87.9

Customer Reviews

No reviews for this product
(0)