Limit Switch, Metal Roller Plunger, Actuator, 30mm Metal Body

Item #: 65606

Cat #: 440P-MRPB22E

UPC: 662072087831

Documents & Guides
Limit Switch, Safety, IEC Style, Metal Roller Plunger, Actuator, 30mm Metal Body, 2 Normally Closed, Safety Contacts, 2 Normally Open, Auxiliary Contacts, BBM, 1/2 Inch NPT Conduit Hub
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch, Safety, IEC Style, Metal Roller Plunger, Actuator, 30mm Metal Body, 2 Normally Closed, Safety Contacts, 2 Normally Open, Auxiliary Contacts, BBM, 1/2 Inch NPT Conduit Hub
Also known as: 662072087831, 440P-MRPB22E

Specifications

Color: Red
Type: Limit Switch, Roller Plunger, Large Metal
Volts DC: 600
Volts AC: 600
Amps: 8
Color: Red
Volts DC: 600
Amps: 8
Type: Limit Switch, Roller Plunger, Large Metal
Volts AC: 600

Customer Reviews

No reviews for this product
(0)