This product may not be available in all locations.
1
more

Panel Board, Interior, 400A, 42 Space, NQ Type, 240VAC, 48VDC, 3PH
Item #: 48594
Cat #: NQ442L4C
UPC: 785901507918
Documents & Guides
Panel Board, Interior, 400 Amp, 42 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Copper Bus
Sign In or Register to view pricing and more.
No associated products found.
Overview
Panel Board, Interior, 400 Amp, 42 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Copper Bus
Also known as: 785901507918, NQ442L4C
Specifications
Phase: | 3 |
Amps: | 400 |
Family / Style: | QO |
Volts DC: | 48 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Phase: | 3 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 400 |
Volts DC: | 48 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)