This product may not be available in all locations.
2
more

Panel Board, Interior, 100A, 30 Space, NQ Type, 240VAC, 48VDC, 3PH
Item #: 48859
Cat #: NQ430L1C
UPC: 785901507475
Documents & Guides
Panel Board, Interior, 100 Amp, 30 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Copper Bus
Sign In or Register to view pricing and more.
No associated products found.
Overview
Panel Board, Interior, 100 Amp, 30 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Copper Bus
Also known as: 785901507475, NQ430L1C
Specifications
Mounting: | Can |
Phase: | 3 |
Volts DC: | 48 |
Amps: | 100 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Mounting: | Can |
Volts DC: | 48 |
Volts AC: | 240 |
Phase: | 3 |
Amps: | 100 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)