Eyeball Trim, Adjustable, 4", White Baffle, White Trim

Item #: 128739

Cat #: HR-8414-WT/WT

UPC: 790576003856

Documents & Guides
Eyeball Trim, Adjustable, 4 inch, White Baffle, White Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eyeball Trim, Adjustable, 4 inch, White Baffle, White Trim
Also known as: 790576003856, HR-8414-WT/WT

Specifications

Color: White
Type: Trim, Eyeball
Diameter: 4 in
Color: White
Diameter: 4 in
Type: Trim, Eyeball

Customer Reviews

No reviews for this product
(0)