This product may not be available in all locations.

Breaker, Lug in/Lug Out, 2P, 20A, 120/240VAC, 10kAIC
Item #: 478584
Cat #: QC2020Z11B
UPC: 786689812270
Documents & Guides
Breaker, Type QC, Lug In/Lug Out, 2-Pole, 20 Amp, 120/240 Volt AC, 10 kAIC
Sign In or Register to view pricing and more.
Panduit
DNF18-250FIB-C Female Disconnect, Nylon Insulated, 22 - 18 AWG, .25" x .032" Tab, Red
Item #: 664
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Breaker, Type QC, Lug In/Lug Out, 2-Pole, 20 Amp, 120/240 Volt AC, 10 kAIC
Also known as: 786689812270, QC2020Z11B
Specifications
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 20 |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)