HeatShrink,CLPOLY,0.19"Dx3.94'L,BLK,25pc

Item #: 65239

Cat #: HSTT19-48-Q

UPC: 074983905904

Sign In or Register to view pricing and more.
Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.19öD x 3.94ÆL (4.8mm x 1.2m), Black, 25pc.

Overview

Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.19öD x 3.94ÆL (4.8mm x 1.2m), Black, 25pc.
DRY-SHRINK Thin Wall Heat Shrink, 0.187 Inch (4.8 mm) Diameter, 0.093 Inch (2.4 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 25 pieces, Black. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 1 (material performance only).
Also known as: 074983905904, HSTT19-48-Q

Specifications

Diameter: 3/16 in
Color: Black
Volts AC: 600
Length: 48 in
Diameter: 3/16 in
Volts AC: 600
Color: Black
Length: 48 in

Customer Reviews

No reviews for this product
(0)