
Flag Female Disconnect, Nylon Insulated, 16-14 AWG
Item #: 10817
Cat #: RB2577F
UPC: 786210856810
Sign In or Register to view pricing and more.
Documents & Guides
90 Degree Flag Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 16 - 14 AWG, 600V, Width: .80", Color: Blue. Package of 500. **Order in Multiples of 500**
Overview
90 Degree Flag Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 16 - 14 AWG, 600V, Width: .80", Color: Blue. Package of 500. **Order in Multiples of 500**
Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.
Also known as: 786210856810, RB2577F
Specifications
Gender: | Female |
Color: | Blue |
Material: | Brass, Nylon |
Allowable Gauge Range: | 16 - 14 |
Gender: | Female |
Material: | Brass, Nylon |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)