Ring Terminal, Vinyl Insulated, Funnel Entry, 22 to 18 AWG

Item #: 4715

Cat #: PV18-8R-CY

UPC: 074983694778

Ring Terminal, Vinyl Insulated, Funnel Entry, 22 to 18 AWG, #8 Stud Size, 600 Volt, Red, Package of 100 EA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ring Terminal, Vinyl Insulated, Funnel Entry, 22 to 18 AWG, #8 Stud Size, 600 Volt, Red, Package of 100 EA
Ring Terminal, 22 18 AWG, #8 stud size, vinyl insulated, funnel entry, standard package.
Also known as: 074983694778, PV18-8R-CY

Specifications

Color: Red
Material: Vinyl, Copper
Volts AC: 600
Allowable Gauge Range: 22 - 18
Color: Red
Volts AC: 600
Material: Vinyl, Copper
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)