General Purpose Electrical Tape, Vinyl, 3/4" x 60', Green

Item #: 1885932

Cat #: 46-1700C-GRN

UPC: 783250809912

Documents & Guides
General Purpose Electrical Tape, Vinyl, 3/4 Inch x 60 Feet, Green
Sign In or Register to view pricing and more.

Overview

General Purpose Electrical Tape, Vinyl, 3/4 Inch x 60 Feet, Green
Used primarily for general splicing purposes. It can also be used as primary insulation for splices up to 600 volts. This general purpose vinyl tape provides a protective outer jacket over splices and can be used for wrapping wire harnesses and insulating degaussing coils.
Also known as: 783250809912, 46-1700C-GRN

Specifications

Length: 60 ft
Color: Green
Material: Vinyl
Width: 0.750 in
Length: 60 ft
Material: Vinyl
Color: Green
Width: 0.750 in

Customer Reviews

No reviews for this product
(0)