
3/4 IN PIPE STRAP RGD & IMC
Item #: 46181
Cat #: 14-75G
UPC: 783126678253
Documents & Guides
OZ-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 1/4 IN Mounting Hole Width, 1 Holes, 3/4 IN Width, Length: 2-9/16 IN, 1-7/32 IN Height, Trade Size: 3/4 IN, Third Party Certification: CSA 009795, Applicable Third Party St
Sign In or Register to view pricing and more.
Thomas & Betts
1277 3/4 IN Pipe Strap, Malleable Iron, Electro Galvanized Finish, Use W
Item #: 55620
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
OZ-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 1/4 IN Mounting Hole Width, 1 Holes, 3/4 IN Width, Length: 2-9/16 IN, 1-7/32 IN Height, Trade Size: 3/4 IN, Third Party Certification: CSA 009795, Applicable Third Party St
Also known as: 783126678253, 14-75G, Backstrap
Specifications
Material: | Malleable Iron |
Diameter: | 3/4 in |
Mounting: | 1-Hole |
Material: | Malleable Iron |
Mounting: | 1-Hole |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)