16 AWG TEW Stranded Copper, Orange, 500'

Item #: 610875

Cat #: TEW16STRORN500RL

UPC:

Documents & Guides
16 AWG, 30-Strand, Copper Wire, Orange, 600V, Type TEW, 500' Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

16 AWG, 30-Strand, Copper Wire, Orange, 600V, Type TEW, 500' Reel.
Also known as: TEW16STRORN500RL

Specifications

Length: 500 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 16 AWG
Color: Orange
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)