250 MCM THHN/THWN-2 Stranded Copper, Gray, 2000'

Item #: 458618

Cat #: THHN250STRGRY2000RL

UPC:

Documents & Guides
250 MCM THHN/THWN-2 Stranded Copper, Gray, 2000 foot Reel
Sign In or Register to view pricing and more.

Lambro
235 Vent Adapter, 3"-4"
Item #: 129202
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Lambro
224W Ducting, Wall Vent, 4"
Item #: 130659
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

250 MCM THHN/THWN-2 Stranded Copper, Gray, 2000 foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN250STRGRY2000RL

Specifications

Gauge: 250 kcmil
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Package Type: Reel
Gauge: 250 kcmil
Material: Copper
Volts AC: 600
Length: 2000 ft
Package Type: Reel
Jacket: PVC
Color: Gray
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)