Phillips Insulated Screwdriver, #2

Item #: 45122

Cat #: 603-4-INS

UPC: 092644850370

Insulated Screwdriver, Length: 8-5/16", Shank Length: 4", Phillips (#2), Insulated: Up to 1000V
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Greenlee
0157-18I
Item #: 258413
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Insulated Screwdriver, Length: 8-5/16", Shank Length: 4", Phillips (#2), Insulated: Up to 1000V
The Klein Tools #2 Insulated Phillips Head Screwdriver provides safe electrical insulation up to 1,000-Volt. This screwdriver features 2 layers of insulation around a steel construction to ensure dielectric protection and impact resistance. Cushion-grip handle ensures excellent torque and comfort.
Also known as: 092644850370, 603-4-INS

Specifications

Type: Philips, Insulated
Length: 8 5/16 in, 4 in
Standards: California Proposition 65
Type: Philips, Insulated
Standards: California Proposition 65
Length: 8 5/16 in, 4 in

Customer Reviews

No reviews for this product
(0)