This product may not be available in all locations.

Breaker, 35A, 2P, 120/240V, 10 kAIC, Type CH
Item #: 450714
Cat #: CHF235
UPC: 786685532158
Documents & Guides
35 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Includes: Trip Indication
Sign In or Register to view pricing and more.
Overview
35 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Includes: Trip Indication
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786685532158, CHF235
Specifications
Amps: | 35 |
Family / Style: | CH |
Poles: | 2 |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Amps: | 35 |
Poles: | 2 |
Interrupt Rating AC: | 10 kA |
Family / Style: | CH |
Volts AC: | 120, 240 |
Customer Reviews
No reviews for this product
(0)