Range/Dryer Receptacle Wallplate 2.125" Hole, Steel, White

Item #: 123713

Cat #: 76222

UPC: 095327762229

Documents & Guides
Range/Dryer Receptacle Wall Plate (2.125"), Steel, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Range/Dryer Receptacle Wall Plate (2.125"), Steel, White
Since 1926 Mulberry has been an industry leader supplying the electrical trade with an extensive line of wallplates, box covers, weatherproof, and conduit bodies.
Also known as: 095327762229, 76222

Specifications

Size: Maxi
Mounting: Device
Gangs: 1
Color: White
Material: Steel
Size: Maxi
Gangs: 1
Material: Steel
Mounting: Device
Color: White

Customer Reviews

No reviews for this product
(0)