
LED Vaporproof, 26 Watt, 2000 Lumen, 4000K, 120-277V
Item #: 448354
Cat #: VXLED26NDG
UPC: 019813032948
Documents & Guides
LED Vaporproof, 26 Watt, 2000 Lumen, 4000K, 68 CRI, 120-277 Volt, Thermal Shock-Resistant Frosted Glass Globe, Guard, Ceiling Mount
Sign In or Register to view pricing and more.
Overview
LED Vaporproof, 26 Watt, 2000 Lumen, 4000K, 68 CRI, 120-277 Volt, Thermal Shock-Resistant Frosted Glass Globe, Guard, Ceiling Mount
Also known as: 019813032948, VXLED26NDG
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 2000 |
Color: | Natural |
Type: | Vaporproof Wall Mount Light |
Color Rendering Index (CRI): | 68 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | Natural |
Color Rendering Index (CRI): | 68 |
Lumens: | 2000 |
Type: | Vaporproof Wall Mount Light |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)