
Fluorescent Lamp, Long Life, T8, 36", 25W, 3000K
Item #: 442450
Cat #: F25T8/TL830/PLUS/ALTO-30PK
UPC: 046677280970
Documents & Guides
Fluorescent Lamp, Long Life, T8, 36 inch, 25 Watt, 3000K, Medium Bipin, Lumens: 2150, 85 CRI *Philips Part # 28097-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.
Overview
Fluorescent Lamp, Long Life, T8, 36 inch, 25 Watt, 3000K, Medium Bipin, Lumens: 2150, 85 CRI *Philips Part # 28097-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life.
Also known as: 046677280970, F25T8/TL830/PLUS/ALTO-30PK
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 2150 |
Color Rendering Index (CRI): | 85 |
Length: | 3 ft, 36 in |
Wattage: | 25 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 85 |
Wattage: | 25 |
Base: | Medium Bi-Pin (G13) |
Lumens: | 2150 |
Length: | 3 ft, 36 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)