EFSE RM60060-3CR Fuse Block, Class

Item #: 790099

Cat #: RM60060-3CR

UPC: 051712511629

Documents & Guides
BUS RM60060-3CR FUSE BLOCK C
Sign In or Register to view pricing and more.

No associated products found.

Overview

BUS RM60060-3CR FUSE BLOCK C
Also known as: 051712511629, RM60060-3CR

Specifications

Mounting: DIN Rail
Material: Thermoplastic
Class: R
Volts AC: 600
Amps: 60
Interrupt Rating AC: 200 kA
Family / Style: RM600
Mounting: DIN Rail
Class: R
Amps: 60
Family / Style: RM600
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)