15A TR Commercial Grade Duplex Receptacle, 5-15R, Gray

Item #: 440779

Cat #: TRBR15GYBXSP

UPC: 032664668647

Documents & Guides
Commercial Specification Grade Duplex Receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and Side, Gray, Brass, Impact-Resistant Nylon Face, PVC Body, 5-15R, Duplex, Screw, PVC, ED Box
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
BR15GRYTR T-RES, COM GRD, 15A 125V, 5-15R, GY, B+S
Item #: 174131
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Commercial Specification Grade Duplex Receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and Side, Gray, Brass, Impact-Resistant Nylon Face, PVC Body, 5-15R, Duplex, Screw, PVC, ED Box
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664668647, TRBR15GYBXSP

Specifications

Mounting: Flush
Color: Gray
Amps: 15
Material: PVC
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
NEMA Configuration: 5-15R
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)